Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-680, 0 to 4000 psi, Use With: Argon, Helium, Nitrogen
Mfr # 826-8128
Zoro # G2427559
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 4000 psi
- Inlet Connection CGA 680
Product Information
- Brand Smith Equipment
- MFR # 826-8128
- Zoro # G2427559
- UPC # 014495280304
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.25 in |
Overall Length | 4-3/4" |
Inlet Connection Size | 1.045"-14 |
Body Diameter | 1.25 in |
Outlet Connection Size | 1/8 in |
Gauge Diameter | 2 1/2 in |
Description
High Pressure Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Maximum Inlet Pressure 6,000 psig, Inlet Connection Size 1.045 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 4,000 psig, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec, Body Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- POWERWELD Victor Style Heating Tip, MFA-1 Series, Acetylene, Size #6 (6-MFA-1)
- HOBART WELDING PRODUCTS MIG Welder, Handler(R), 1, 120V AC, 25 to 130A DC, 25 % (500573)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-346, 0 to 50 psi, Use With: Air (121-2005)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (223-4106)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (210-0309)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 200 psi, Use With: Inert, Non-Corrosive (103-0000)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 15 psi, Use With: Inert, Non-Corrosive (110-2009)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540)
- LONGEVITY Gas Pressure Regulator (880114)
- Smith Equipment Regulators