Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Argon, Helium, Nitrogen
Mfr # 825-8109
Zoro # G2427577
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 2000 psi
- Inlet Connection CGA 580
Product Information
- Brand Smith Equipment
- MFR # 825-8109
- Zoro # G2427577
- UPC # 014495280281
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Body Dia. | 2.25 in |
Body Diameter | 1.25 in |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 1/8 in |
Description
High Pressure Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Maximum Inlet Pressure 6,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 2,000 psig, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec, Body Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- AMERICAN TORCH TIP Nozzle, size 4.0mm (71501060)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- WELLER Glass Tube For Ds80 Desolder Pencil 4 (T0051360599)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-300 Acetylene, 100 psi Oxygen/15 psi Fuel (HTP5)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (30-150-320)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 100 psi, Use With: Oxygen (30-100-540)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 50 psi, Use With: Liquefied Propane (30-50-510)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- Smith Equipment Regulators