Smith Equipment

Specialty Gas Regulator, Single Stage, CGA-540, 0 to 100 psi, Use With: Oxygen


product price: $572.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Oxygen
  • Stages Single Stage
  • Regulator Application General Purpose
  • Inlet Connection CGA 540
  • Outlet Connection 1/4 in Tube
See all product information

Product Information

Dimensions

Gauge Size 2 1/2 in
Body Dia. 2.0 in
Overall Length 4-3/4"
Body Diameter 2 in
Inlet Connection Size 0.908"-14
Gauge Diameter 2 1/2 in
Outlet Connection Size 1/4 in

Details

Item High Purity Gas Regulator
Gas Service Oxygen
Stages Single Stage
Regulator Application General Purpose
Delivery Pressure Range 0 to 100 psi
Inlet Connection CGA 540
Outlet Connection 1/4 in Tube
Delivery 100 psi
Regulator Supply Type Cylinder
Gauges Delivery Pressure 100 psi
Series Silverline 610
Body Material Nickel Plated Brass
Diaphragm Material Stainless Steel
Regulator Capacity Medium Duty
Supply Pressure Gauge 4,000 psi
Max. Inlet Pressure 3,500 psi
Application High Purity Systems
Features Filtered Seat
Operating Temperature (Maximum) 165 Degrees F
Outlet Connection Type Tube Fitting
Control Type Knob
Outlet Pressure (Minimum) 0 psig
Operating Temperature (Minimum) -40 Degrees F
Compatible Gas Type Oxygen
Inlet Thread Direction Right Hand
Inlet Connection Type NGO
CGA Number CGA 540
Body Finish Nickel Plated
Filter Material 316 Stainless Steel
Seat Material PFA
Flow Coefficient 0.12
Inlet Connection Gender Male
Bonnet Material Nickel Plated Brass
Gas Purity Rating 99.9995 %
Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec
Maximum Inlet Pressure 3,500 psig
Regulator Series 610
Outlet Pressure (Maximum) 100 psig
Number of Stages Single Stage

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.