Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Single Stage, CGA-346, 0 to 50 psi, Use With: Air
Mfr # 111-2005
Zoro # G2428399
Free Shipping & Returns
$348.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Air
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 346
- Outlet Connection 1/4 in NPT M
Product Information
- Brand Smith Equipment
- MFR # 111-2005
- Zoro # G2428399
- UPC # 014495280663
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.0 in |
Overall Length | 4-3/4" |
Inlet Connection Size | 0.825"-14 |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 1/2 in |
Details
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Water Soluble Paper, 15 1/2 Wx22, PK250 (ASW-60/S-22RW)
- BROCO Exothermic Cutting Rods - 3/8in. x 60in. 25 per box (PC/3860-25)
- POLYVANCE PE1/8" DIA 30 FT BLK (URR04-01-03-BK)
- SELLSTROM Hand Held Welding Shield (S25000-10)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (110-0506)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540S)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 15 psi, Use With: Inert, Non-Corrosive (110-2009)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (220-4106)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1000 psi, Use With: Non-Corrosive Inert (824-0009)
- HARRIS Gas Regulator, Single Stage, CGA-510P, 0 to 50 psi, Use With: Propane (25-50C-510P)
- Smith Equipment Regulators