Smith Equipment

Specialty Gas Regulator, Single Stage, CGA-320, 0 to 25 psi, Use With: Carbon Dioxide


product price: $598.94
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Carbon Dioxide
  • Stages Single Stage
  • Regulator Application General Purpose
  • Delivery Pressure Range 0 to 25 psi
  • Inlet Connection CGA 320
See all product information

Product Information

Dimensions

Gauge Size 2 1/2 in
Overall Length 4-3/4"
Body Dia. 2.0 in
Outlet Connection Size 1/4 in
Gauge Diameter 2 1/2 in
Body Diameter 2 in
Inlet Connection Size 0.825"-14

Details

Item High Purity Gas Regulator
Gas Service Carbon Dioxide
Stages Single Stage
Regulator Application General Purpose
Delivery Pressure Range 0 to 25 psi
Inlet Connection CGA 320
Outlet Connection 1/4 in Tube
Diaphragm Material Stainless Steel
Max. Inlet Pressure 3,500 psi
Body Material Nickel Plated Brass
Supply Pressure Gauge 4,000 psi
Regulator Capacity Medium Duty
Series Silverline 610
Gauges Delivery Pressure 25 psi
Regulator Supply Type Cylinder
Application High Purity Systems
Delivery 25 psi
Features Filtered Seat
Outlet Connection Type Tube Fitting
Control Type Knob
Filter Material 316 Stainless Steel
Outlet Pressure (Minimum) 0 psig
CGA Number CGA 320
Number of Stages Single Stage
Inlet Connection Gender Male
Inlet Thread Direction Right Hand
Compatible Gas Type Carbon Dioxide
Inlet Connection Type NGO
Regulator Series 610
Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec
Operating Temperature (Minimum) -40 Degrees F
Maximum Inlet Pressure 3,500 psig
Bonnet Material Nickel Plated Brass
Gas Purity Rating 99.9995 %
Flow Coefficient 0.12
Seat Material PFA
Body Finish Nickel Plated
Outlet Pressure (Maximum) 25 psig
Operating Temperature (Maximum) 165 Degrees F

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.