Shop All Welding Tips
Smith Equipment
Smith Equipment 635-SW209 9 in. Acetylene Welding Tip Assembly For WH200 and SW1B Torch Handles
Mfr # 635-SW209
Zoro # G104009241
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Smith Equipment
- MFR # 635-SW209
- Zoro # G104009241
- UPC # 144950000000
- Country of Origin China
- Category Welding Tips
Description
Features
- The SW200 Series is for general and heavy welding and brazing.
- Swaged construction provides greater heat concentration for improved puddle control.
- Tips bent to 63 1/2° angle.
- Use in - Torch Handles - WH200 & SW1B.
- Fuel gases - These tips may also be used for brazing with Liquid Air Fuel-Gas or brazing with propylene base Fuel gases.
- When using these gases, select a tip two sizes larger than recommended for the same work as acetylene.
- Tip Series - SW.
- Fuel Gas - Acetylene.
- Tip Size - 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Barb Splicer (312-44)
- PARKER TORCHOLOGY Gas Lens Collet Body, .020" (WP9/WP20) (45V41)
- BERNZOMATIC Trigger-Start Torch Kit 2-Piece (TS4000KC)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- SMITH EQUIPMENT Cutting Tip, MC (MC40-0)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC40-1)
- SMITH EQUIPMENT Cutting Tip, 1/8 to 3/16 In Thick (MC12-00)
- SMITH EQUIPMENT Cutting Tip- 15 - 2 In Thick (635-SC12-3)
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- SMITH EQUIPMENT Cutting Tip, 3/4 - 1.25 In Thick (SC40-2)
- POWERWELD Airco Style Cutting Tip, Acetylene, #1 (164-1)
- Smith Equipment Welding Tips