Shop All Welding Accessories
Smith Equipment
Propane/Natural Gas Saver, Shuts Off Gas
Mfr # WDW104
Zoro # G0548125
original price:
$419.72
23% off
new price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Automatically Shuts Off Gas Supply
- Application For Production Brazing and Welding Using Propane or Natural Gases
- Inlet Connection Size 9/16"-18
- Outlet Connection Type UNF
- Compatible Fuel Type Natural Gas, Propane
Product Information
- Brand Smith Equipment
- MFR # WDW104
- Zoro # G0548125
- UPC # 014495164314
- Country of Origin United States
- Category Welding Accessories
Dimensions
Inlet Connection Size | 9/16"-18 |
Outlet Connection Size | 9/16"-18 |
Details
Item | Propane/Natural Gas Saver |
Function | Automatically Shuts Off Gas Supply |
Application | For Production Brazing and Welding Using Propane or Natural Gases |
Outlet Connection Type | UNF |
Compatible Fuel Type | Natural Gas, Propane |
CGA Number | CGA-023 |
Inlet Connection Type | UNF |
Description
Propane/Natural Gas Saver, CGA Number CGA-023, Includes -, Inlet Connection Size 9/16 In.-18, Inlet Connection Type UNF, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Ground Clamp, 90 lb. Max. Pull, Steel (8100920)
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (720)
- SMITH EQUIPMENT Acetylene/Oxygen Gas Saver, Shuts Off Gas (WDW101)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- MILLER ELECTRIC Drive Roll Kit (44749)
- MILWAUKEE TOOL 9 in. Locking Welder's Clamp (48-22-3543)
- TEMPIL Temperature Indicator 300 deg. F, Liquid (24405)
- BESSEY Clamp, welding, F-style, heavy duty pad, 16 In. x 5.5 In., 2660 lb (SQ-16)
- ZORO SELECT Spiral Tip Cleaner Set, 13 Piece, 4.5 In L (2CYX6)
- Smith Equipment Welding Accessories