Shop All Welding Tips
Smith Equipment
Little Torch Tip No 5 tip
Mfr # 12-1401-05
Zoro # G3709465
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Any Fuel gas
- Tip Series Little Torch
- Series Little Torch
- Flame Type Single
- Size 5
Product Information
- Brand Smith Equipment
- MFR # 12-1401-05
- Zoro # G3709465
- UPC # 014495000292
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Size | 5 |
Overall Length | 1 1/2 in |
Drill Size | 69 |
Details
Item | Little Torch Tip |
Gas Service | Any Fuel gas |
Tip Series | Little Torch |
Series | Little Torch |
Flame Type | Single |
For Use With | Any Fuel Gas |
Acetylene Flow | 2.5 cfh |
Acetylene Pressure | 6 psi |
Application | Brazing, Diy or Home Hobbyist, Maintenance and Repair- Field Operations, Maintenance and Repair- in Plant, Metal Art and Sculptures, Soldering, Welding |
Compatible Torch Manufacturer Part Number | 11-1101C, 11-1104C, 11-1107, 11-1110 |
Maximum Brazing Capacity | 5/8 in |
Minimum Brazing Capacity | 5/16 in |
Compatible Torch Series | Little Torch |
Tip Design | Curved |
Tip Angle | 45 Degrees |
Compatible Fuel Type | Acetylene, Hydrogen, Natural Gas, Propane, Propylene |
Compatible Manufacturer | Smith |
Description
Little Torch Tip, Compatible Fuel Type Acetylene, Hydrogen, Natural Gas, Propane, Propylene, Tip Series Little Torch, Compatible Torch Series Little Torch, Drill Size 69, Tip Size 5, Minimum Brazing Capacity 5/16 in, Maximum Brazing Capacity 5/8 in, Compatible Manufacturer Smith, Application Brazing, Diy or Home Hobbyist, Maintenance and Repair- Field Operations, Maintenance and Repair- in Plant, Metal Art and Sculptures, Soldering, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Labrynth Pre-Filter F8/F9, Used With 200/400/400i/PVC, alpha dust (202271)
- TWECO Ball-Point Lug, 45 Deg (95151110)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602SL)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (A1378)
- SMITH EQUIPMENT Little Torch Tip No 3 tip (12-1401-03)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- SMITH EQUIPMENT Welding / Brazing Tip, 5/64 (AW203)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC12-0)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- SMITH EQUIPMENT Welding Tip, MW, Tip Size 9 (MW209)
- Smith Equipment Welding Tips