Shop All Regulators
Smith Equipment
High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive
Mfr # 201-0000
Zoro # G3666162
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Inert, Non-Corrosive
- Stages Single Stage
- Regulator Application Low Pressure
- Inlet Connection 1/4 in NPT F
- Outlet Connection 1/4 in NPT F
Product Information
- Brand Smith Equipment
- MFR # 201-0000
- Zoro # G3666162
- UPC # 014495270961
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Inlet Connection Size | 1/4 in |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 1,200 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries Inc 86146 Hose Oxygen & Acetylene 0.25 x 50 ft. R-Grade (8912669)
- AMERICAN BEAUTY TOOLS Soldering Iron, 175w, 3/8 In, 1025 F (3138X-175)
- ATTC LIGHTNING Shock Washer, Insulating, Pk5 (63-6202-HD)
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (202-0000)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 15 psi, Use With: Inert, Non-Corrosive (200-0000)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 150 psi (213-4109)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (112-2009)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1000 psi, Use With: Non-Corrosive Inert (824-0009)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580-6)
- TWECO Welding Contact Tip, PK25 (11101102)
- Smith Equipment Regulators