Shop All Torch and Torch Kits
Smith Equipment
Heavy Duty Torch Handle, 7-12 in. L
Mfr # WH200A
Zoro # G3373282
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series WH200
- Gas Service Acetylene, Fuel Gas
- Features Replaceable Hose Connections
- Length (In.) 7-1/2
- Cutting Attachment SC209, SC205
Product Information
- Brand Smith Equipment
- MFR # WH200A
- Zoro # G3373282
- UPC # 014495252943
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Length (In.) | 7-1/2 |
Length | 7 1/2 in |
Handle Dia. | 1 in |
Inlet Connection Size | 9/16"-18 |
Overall Length | 7 1/2 in |
Handle Diameter | 1 in |
Hose Fitting Size | B |
Description
Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series WH200, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 3 in, Overall Length 7 1/2 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 16.16 oz, Torch Style Smith, Compatible Heating Tip Series ST600, ST800, Compatible Welding and Brazing Tip Series SW200, SW400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- FORNEY Ratcheting Headgear Rplc (55674)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M100)
- FORNEY E7018, Stick Electrode, 1/8 in x 10 Pound (30810)
- SMITH EQUIPMENT Med Duty Cut Attachment, 90 Deg Head (MC509)
- SMITH EQUIPMENT Cutting Torch, Cuts 12 In, 75 deg, 36 In L (SC365)
- SMITH EQUIPMENT Medium Duty Torch Handle, 7 in. L (WH100)
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In (SC209)
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 75 deg, 48 In L (SC945)
- SMITH EQUIPMENT Torch For 6GJG4 (11-1101C)
- POWERWELD INC Powerweld® Torch Handle Heavy Duty Victor Style (PW315)
- Smith Equipment Torch and Torch Kits