Shop All Gas Welding Outfits
Smith Equipment
Heavy Duty Hand Torch Toolbox Outfit, HBAS-30 Series, Acetylene
Mfr # HBAS-30300
Zoro # G5240322
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBAS-30
- Cuts Up To 12 in
- Gas Service Acetylene
- Includes Flashback Arrestors, Friction Lighter, Safety Glasses, Tip Cleaner
- Pressure Regulator 30-100-540 Oxygen, 30-15-300 Fuel, 30-15-510 Fuel, CGA 300 Fuel, CGA 510 Fuel, CGA 540 Oxygen
Product Information
- Brand Smith Equipment
- MFR # HBAS-30300
- Zoro # G5240322
- UPC # 014495269323
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Description
Heavy Duty Hand Torch Toolbox Outfit, Compatible Fuel Type Acetylene, Kit Series HBAS-30, Torch Handle Model SC229, Cutting Tip Manufacturer Part Number SC12-1, Cutting Attachment Manufacturer Part Number SC229, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Length 20 ft, Product Type Cutting Torch Kit, Includes Flashback Arrestors, Friction Lighter, Safety Glasses, Tip Cleaner, Application Cutting, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC 12 Ft A B Hose (RA921)
- DYNABRADE Contact Wheel, 3/4"x5/8"x3/8" (11282)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-12-35-25)
- MILLER ELECTRIC Electrode, For ICE 60T - 100T/TM, PK5 (212724)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40510)
- SMITH EQUIPMENT Gas Welding Outfit, SC Heavy Duty Series, Acetylene, Welds Up To 1/2 in (16206)
- SMITH EQUIPMENT Refrigeration And A/C Outfit, Versa-Torch Series, Acetylene, Welds Up To 1/8 in (VT-4T)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- SMITH EQUIPMENT Hobby/Jewelry Torch Outfit, Little Torch Series, All (23-1001D)
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Propane (23-1015P)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- Smith Equipment Gas Welding Outfits