Shop All Arc Welding Rod
Smith Equipment
Heating Tip, ST, Tip Size 614,195 Propane
Mfr # ST635
Zoro # G5657407
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ST Heavy Duty
- Application Heating
- For Use With 670-1580 scfh
- Tip Size 614,195 Propane
- Oxygen Pressure 70-115 psi
Product Information
- Brand Smith Equipment
- MFR # ST635
- Zoro # G5657407
- UPC # 014495018235
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Tip Size | 614,195 Propane |
Description
Heating Tip, Compatible Fuel Type Propane, Compatible Torch Series WH200A, Tip Series ST600, Tip Size 614,195 Propane, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Multi-Flame, Heating Capacity (Propane) 614,195 BtuH, Maximum Oxygen Flow Rate 1,580 scfh, Minimum Fuel Pressure Rating 18 psi (Propane), Minimum Oxygen Flow Rate 670 scfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade Welder, 4.2 kVA Rating, 240VAC (6A489)
- MILLER ELECTRIC Roller Guide, For XT & ICE TORCHES (253054)
- HARDWOOD Puritan 3-in cotton-tipped, wood, PK 100 (833-WCS)
- INDUCTION INNOVATIONS Mini Ductor Ii (Md-700) W/Coil Kit (Md99-650) (MD-750)
- MASTER APPLIANCE Welding Rod, PVC, 1/8" x 9" dia., 16 pcs. (35299)
- XTRWELD ENiFe-CI 1/8 x 10Lb. Box priced per pound A5.15, Coated Electrode NI 55 (SENI55125-10)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309Mo-16, 5 lb. (23XL98)
- ESAB Stick Electrode (N3091432C)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 1/16 (KP4721-116)
- POWERWELD Flat Gouging Carbons, 3/8" x 5/32" x 12" (DCF-38532)
- Smith Equipment Arc Welding Rod