Shop All Welding Tips
Smith Equipment
Handi Heet Tip No 1
Mfr # NE180-1
Zoro # G3679207
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 9/64 in
- Tip Series Handi-Heet
- Series Handi Heet
- Fuel Pressure 12-14 psi
Product Information
- Brand Smith Equipment
- MFR # NE180-1
- Zoro # G3679207
- UPC # 640027017645
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 9/64 in |
Size | 1 |
Soft Solder Size (Minimum) | 3/8 in |
Overall Length | 6 1/8 in |
Thread Size | 9/16"-18 |
Soft Solder Size (Maximum) | 1/2 in |
Details
Item | Heating Tip |
Gas Service | Acetylene |
Tip Series | Handi-Heet |
Series | Handi Heet |
Fuel Pressure | 12-14 psi |
For Use With | 2.8 scfh |
Flame Type | Soft |
Application | Soldering |
Fuel Pressure Rating | 12 to 14 psig |
Connection Type | Threaded |
Tip Manufacturer Model Number | NE-180-1 |
Ignition Type | External Lighter |
Product Type | Torch Tip |
Compatible Torch Manufacturer Part Number | NE180A |
Heating Capacity | 4,000 BTU/Wh |
Fuel Flow Rate | 2.8 scfh |
Description
Heating Tip, Flame Type Soft, Connection Type Threaded, Ignition Type External Lighter, Tip Manufacturer Model Number NE-180-1, Tip Size 9/64 in, Compatible Torch Manufacturer Part Number NE180A, Soft Solder Size (Minimum) 3/8 in, Soft Solder Size (Maximum) 1/2 in, Product Type Torch Tip, Tip Series Handi-Heet, Application Soldering, Fuel Flow Rate 2.8 scfh, Fuel Pressure Rating 12 to 14 psig, Heating Capacity 4,000 BTU/Wh, Overall Length 6 1/8 in, Thread Size 9/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- POWERWELD Oxy-Fuel Gas Saver (GS-150)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK1C)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-1)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- SMITH EQUIPMENT Handi Heet Tip No 2 (NE180-2)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-2)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-3)
- SMITH EQUIPMENT Welding Tip, Size 8.25 In, Welds 5/64 In (SW203)
- RADNOR Contact Tip, 0.062, Tweco, Heavy Duty, PK25 (RAD64002662)
- Smith Equipment Welding Tips