Shop All Welding Tips
Smith Equipment
Gouging Tip, MC, Tip Size 3
Mfr # MC13-3
Zoro # G4735035
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 3
- Tip Series MC13-3
- Steel Thickness 3/8 in Wide x 1/4 in Deep
- Series MC Medium Duty
Product Information
- Brand Smith Equipment
- MFR # MC13-3
- Zoro # G4735035
- UPC # 014495012363
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Description
Gouging Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series MC13-3, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC505, MC509, Compatible Manufacturer Smith, Application Cutting, Gouging, Heating, Welding, Compatible Torch Grainger Part Number 2CZL8, 6GJF4, 6GJG0, 6GJG3, Flame Type Gouging, Fuel Flow Rate 24 scfh (Acetylene), Oxygen Flow Rate 115 scfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotton Swab, Single Tip, PK100 (9999-1350)
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- HI TEMP Welding Blanket, 5 ft. W, 5 ft., Red (R51-5X5-32-B)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC12-1)
- SMITH EQUIPMENT Cutting Tip, SC (SC12-00)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip, Tip Size: 28 (SC50-7)
- SMITH EQUIPMENT Welding / Brazing Tip, 1/8 (AW205)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-9)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 4 (MC12-4)
- POWERWELD Victor Style Heating Tip, MFA Series, Acetylene, Size #8 (8-MFA)
- Smith Equipment Welding Tips