Shop All Gas Welding Outfits
Smith Equipment
Gas Welding Outfit, ToughCut Series, Propane, Welds Up To 3/8 in
Mfr # MB54A-510LP
Zoro # G5527487
product price: $479.90
/ea
Free Shipping & Returns
$479.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ToughCut
- Cuts Up To 6 in
- Welds Up To 3/8 in
- Gas Service Propane
- Includes Check Valves, Friction Lighter, Safety Glasses
Product Information
- Brand Smith Equipment
- MFR # MB54A-510LP
- Zoro # G5527487
- UPC # 014495268494
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Description
Gas Welding Outfit, Compatible Fuel Type Propane, Kit Series Toughcut, Torch Handle Model CW5A, Cutting Tip Manufacturer Part Number MC 40-1, Cutting Attachment Manufacturer Part Number CC509P, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Length 20 ft, Product Type Cutting Torch Kit, Includes Check Valves, Friction Lighter, Safety Glasses, Application Cutting, Duty Rating Medium/Standard Duty, Number of Brazing and Soldering Tips 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-3627)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R233)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #0 (0330-0012) (0-1-101)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30510)
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Propane (23-1015P)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- SMITH EQUIPMENT Gas Welding Outfit, SC Heavy Duty Series, Acetylene, Welds Up To 1/2 in (16206)
- SMITH EQUIPMENT Hobby/Jewelry Outfit For Disposable Tanks, Little Torch Series, Propane, Propylene (23-1014)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40300)
- UNIWELD Torch Kit, 17 Series Series, Oxy-Acetylene, Welds Up To 5/64" (71MHK)
- Smith Equipment Gas Welding Outfits