Shop All Gas Welding Outfits
Smith Equipment
Gas Welding Outfit, ToughCut Series, Acetylene, Welds Up To 3/8 in
Mfr # MB55A-300
Zoro # G6160637
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ToughCut
- Cuts Up To 6 in
- Welds Up To 3/8 in
- Gas Service Acetylene
- Heating Head MT603
Product Information
- Brand Smith Equipment
- MFR # MB55A-300
- Zoro # G6160637
- UPC # 014495256422
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Toughcut, Torch Handle Model CW5A, Cutting Tip Manufacturer Part Number MC12-1, Cutting Attachment Manufacturer Part Number CC509P, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number MT603, Welding and Brazing Tip Manufacturer Part Number MW205, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD EHL25 Lenco Style Electrode Holder, 250 Amp (EHL250)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZn-C, 3/32" x 36" (BB332)
- HAKKO Nozzle, Extra Long, 1.6mm x 3.0mm Size (N61-14)
- SMITH EQUIPMENT Heavy Duty Torch Outfit, HBS-Hard Hat Series, Acetylene (HBS-H300S)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40300)
- SMITH EQUIPMENT Medium Duty Combination Torch Lp Combination Outfit, MBA-30 Series, Natural Gas, Propane (MBA-30510LP)
- SMITH EQUIPMENT Outfit W/Tanks, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-550)
- SMITH EQUIPMENT Hvac Outfit, Quickbraze Series, Oxy-Acetylene (23-5005A)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- Smith Equipment Gas Welding Outfits