Shop All Regulators
Smith Equipment
Gas Regulator, Two Stage, CGA-510, 15 psi, Use With: Acetylene
Mfr # 35-15-510
Zoro # G2568413
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Two Stage
- Delivery Pressure Range 15 psi
- Inlet Connection CGA 510
- Outlet Connection 9/16"-18 M LH
Product Information
- Brand Smith Equipment
- MFR # 35-15-510
- Zoro # G2568413
- UPC # 014495263581
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 7-1/2" |
Body Dia. | 2.0 in |
Hose Fitting Size | B |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Body Diameter | 2 in |
Outlet Connection Size | 9/16"-18 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Two Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510, Hose Fitting Size B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- STEINER Orange Welding Curtain, 60"X81Yd Roll (338-60R)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- AMERICAN TORCH TIP Cutting Tip, size 3 (106-3)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (213-4106)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-300 Acetylene, 100 psi Oxygen/15 psi Fuel (HTP5)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (614-03090000)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Non-Corrosive Inert (825-0009)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (40-15-300S)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- VICTOR Flowmeter, Female Inlet, Cylinder Mounting (0781G3659)
- Smith Equipment Regulators