Shop All Regulators
Smith Equipment
Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene
Mfr # 40-15-300
Zoro # G2863883
product price: $289.22
/ea
Free Shipping & Returns
$289.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 15 psi
- Inlet Connection CGA 300
Product Information
- Brand Smith Equipment
- MFR # 40-15-300
- Zoro # G2863883
- UPC # 014495260757
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 6" |
Body Dia. | 3.25 in |
Gauge Diameter | 2 1/2 in |
Body Diameter | 3.25 in |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 0.825"-14 |
Hose Fitting Size | B |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 300, Hose Fitting Size B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Jackson Safety® Welding Helmet Hsl100 4-1/2 X 5-1/4 Black (14975)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll (KP2529-3)
- POWERWELD Nitrogen Purging Regulator (PWNR450F)
- SIEVERT Soldering Iron Burner (2955-01)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-510 Acetylene/LP, 100 psi Oxygen/15 psi Fuel (HTP2)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 100 psi, Use With: Oxygen (30-100-540)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (40-15-510S)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (110-0506)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (102-0000)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-680, 0 to 4000 psi, Use With: Argon, Helium, Nitrogen (826-8128)
- Smith Equipment Regulators