Shop All Welding Tips
Smith Equipment
Cutting Tip, Size 3.5 In, 1.5 - 2 In Thick
Mfr # SC40-3
Zoro # G1527601
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Size 3
- Tip Series SC40
- Steel Thickness 2 in
- Series SC Heavy Duty
Product Information
- Brand Smith Equipment
- MFR # SC40-3
- Zoro # G1527601
- UPC # 014495016361
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Kerf Width | 0.1 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC40, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 1 1/2 in, Maximum Cutting Thickness 2 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Promatic Solder-Iron, Titanium (3370-37)
- WELLER Digital Soldering Station, 40W (WX1011N)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- LINCOLN ELECTRIC Collet Body Cup Bulk Pack, 17/18/26 #10 (KP4756-10-B10)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC12-0)
- SMITH EQUIPMENT Cutting Tip, MC (MC40-0)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 830,000 BTU (ST825)
- SMITH EQUIPMENT Cutting Tip, 1/8 to 3/16 In Thick (MC12-00)
- SMITH EQUIPMENT Cutting Torch (SC175)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 2 (MC40-2)
- SMITH EQUIPMENT Gouging Tip, MC, Tip Size 3 (MC13-3)
- Smith Equipment Welding Tips