Shop All Welding Tips
Smith Equipment
Cutting Tip, SC
Mfr # SC60-4
Zoro # G4734651
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propylene
- Tip Size 4
- Tip Series SC60
- Steel Thickness 4 in
- Series SC Heavy Duty
Product Information
- Brand Smith Equipment
- MFR # SC60-4
- Zoro # G4734651
- UPC # 014495017047
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Kerf Width | 0.125 in |
Details
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series SC60, Tip Size 4, Tip Design Two Piece, Minimum Cutting Thickness 2 1/2 in, Maximum Cutting Thickness 4 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Tip, Air/Acetylene (0386-0103)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36293)
- POWERWELD Tungsten, 2% Ceriated (Grey), 1/8" x 7" (CER18)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 10 in., Black (FBD10BLK)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- SMITH EQUIPMENT Cutting Tip, 3/4 - 1.25 In Thick (SC40-2)
- SMITH EQUIPMENT Heating Tip, Series MT, 281,000 BTU (MT615)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC40-1)
- ZORO SELECT Welding Tip (1-101-7)
- Smith Equipment Welding Tips