Shop All Welding Tips
Smith Equipment
Cutting Tip, SC
Mfr # SC12-00
Zoro # G4733933
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 00
- Tip Series SC12
- Steel Thickness 3/16 in
- Series SC Heavy Duty
Product Information
- Brand Smith Equipment
- MFR # SC12-00
- Zoro # G4733933
- UPC # 014495015173
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 00 |
Kerf Width | 0.05 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series SC12, Tip Size 00, Tip Design One Piece, Maximum Cutting Thickness 3/16 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC12-1)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" Tapered (1140-1304) (P14T-45)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/16"x36", 10lb (ER70S2-188-10T)
- ESAB Welding Helmet, Auto-Darkening, Yellow (0700000491)
- SMITH EQUIPMENT Heating Tip, Series MT, 281,000 BTU (MT615)
- SMITH EQUIPMENT Handi Heet Tip No 4 (NE180-4)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC40-1)
- SMITH EQUIPMENT Cutting Tip, 3/4 to 1 In Thick (MC12-2)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (MC12-1)
- SMITH EQUIPMENT Heavy Duty Gouging Tip (SC2-2)
- VICTOR Victor 341-0330-0199 1-1-101-30 Cutting Tip (341-0330-0199)
- Smith Equipment Welding Tips