Shop All Welding Tips
Smith Equipment
Cutting Tip, 1.5 - 2 In Thick
Mfr # MC12-3
Zoro # G2919445
original price:
$29.95
10% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 3
- Tip Series MC12
- Steel Thickness 2 in
- Series MC Medium Duty
Product Information
- Brand Smith Equipment
- MFR # MC12-3
- Zoro # G2919445
- UPC # 014495012332
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series MC12, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 1 1/2 in, Maximum Cutting Thickness 2 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC505, MC509, Compatible Manufacturer Smith, Flame Type Medium Preheat, Fuel Flow Rate 10 scfh (Preheat Acetylene), Oxygen Flow Rate 12 scfh (Preheat), 170 to 181 scfh (Cutting), Pressure Rating (Fuel) 10 psig (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- WESTWARD Inside Cover Lens (TTST100IG)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 Tapered, Pk10 (16ST-52)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-3)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- SMITH EQUIPMENT Cutting Tip, 2.5 - 4 In Thick (SC12-4)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-2)
- SMITH EQUIPMENT Heavy Duty Gouging Tip (SC2-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- Smith Equipment Welding Tips