Shop All Welding Tips
Smith Equipment
Cutting Tip, 1/4 to 3/8 In Thick
Mfr # SC40-0
Zoro # G2928861
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Size 0
- Tip Series SC40
- Steel Thickness 3/8 in
- Series SC Heavy Duty
Product Information
- Brand Smith Equipment
- MFR # SC40-0
- Zoro # G2928861
- UPC # 014495016330
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 0 |
Kerf Width | 0.055 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC40, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- POWERWELD TIG Finger Feeder (PW1550)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-3)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (MC12-1)
- SMITH EQUIPMENT Handi Heet Tip No 00 (NE180-00)
- SMITH EQUIPMENT Heating Tip, Size 15.75 In (ST615)
- SMITH EQUIPMENT Heating Tip, Size 19 In (ST605)
- SMITH EQUIPMENT Cutting Torch (SC175)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #5 (261-5)
- Smith Equipment Welding Tips