Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Welded Nipple, S40,316/L, 3/4X3"
Mfr # 4321002800
Zoro # G6798957
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/4"
- Pipe Size 3/4"
Product Information
- Brand Smith-Cooper
- MFR # 4321002800
- Zoro # G6798957
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,316/L,3/4X3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISENO Universal Kitchen Sink Drain w/Removable (MNOSTR61)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP (ZUSA-PF-8001)
- WARWICK HANGER 2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-2)
- SMITH-COOPER Hex Bushing 3/4"X3/8" Ss (4638101050)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1" (4381050020)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1/2" (4381049200)
- SMITH-COOPER Thrd Union, 3M, 316/L, 1-1/2" (4307002270)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002410)
- Smith-Cooper Fittings