Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Welded Nipple, S40,304/L, 3/4X4"
Mfr # 4321000630
Zoro # G6797198
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type NPT
- Pipe Size (Fittings) 3/4"
Product Information
- Brand Smith-Cooper
- MFR # 4321000630
- Zoro # G6797198
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Overall Pipe Length | 4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Fittings Sub-Category | Nipples |
Description
Welded Nipple,S40,304/L,3/4X4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1449)
- RINNAI Gas Conversion Kit - NG to LP (M090C) (803000028)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 2X1" (4307000620)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/4X1/8" (4307000200)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 3/4" (4307000408)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- ZORO SELECT 1" NPT 316 SS Union Class 6000 (2000601718)
- Smith-Cooper Stainless Steel Pipe Fittings