Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/4X4"
Mfr # 4321000200
Zoro # G6796942
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Fitting Connection Type NPT
- Specific Pipe Fitting Shape Welded Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4321000200
- Zoro # G6796942
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Description
Welded Nipple,S40,304/L,1/4X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN2FCABCP)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type K (KH03002)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1056-33)
- PEERLESS Bayside Two Handle Centerset Bathroom Faucet (P99640LF-PB)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X12" (4321003290)
- SMITH-COOPER NIPPLE SS 1/8""XCLOSE (S8344NI001006B)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5-1/2" (4321000660)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3X8" (4321007220)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X5" (4321000790)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- Smith-Cooper Stainless Steel Pipes