Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1-1/2X5"
Mfr # 4321001060
Zoro # G6797837
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Welded Nipple
- Pipe Size 1-1/2"
- Pipe Size (Fittings) 1-1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4321001060
- Zoro # G6797837
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Description
Welded Nipple,S40,304/L,1-1/2X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X5" (4321000790)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3X8" (4321007220)
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNE19)
- Smith-Cooper Pipes