Shop All Bronze Pipe Fittings
Smith-Cooper
Union Elbow, 90 deg, 1", 300 gal.
Mfr # 4318000054
Zoro # G1553723
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape 90 Degree Union Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Smith-Cooper
- MFR # 4318000054
- Zoro # G1553723
- UPC # 092201421586
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Union Elbow,90 deg,1",300 gal. |
Specific Fitting Shape | 90 Degree Union Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Union Elbow,90 deg,1",300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- SLOAN Sloan 3301044 Model A-42-A Repair Kit, 1.0 GPF Urinal (3301044)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- SMITH-COOPER Hex Bushing, 2"x1-1/2", 125, Brz Nl (4385003330)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1/2", 125, Brz Nl (4385004290)
- SMITH-COOPER Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl (4385005080)
- SMITH-COOPER Hex Bushing, 1"x1/2", 125, Brz Nl (4385003050)
- LEGEND VALVE 1" NO LEAD BRONZE CROSS (310-205NL)
- Smith-Cooper Fittings