Shop All Bronze Pipe Fittings
Smith-Cooper
Union, 2", 125, Brz Nl
Mfr # 4385008570
Zoro # G1555799
original price:
$58.15
5% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Product Information
- Brand Smith-Cooper
- MFR # 4385008570
- Zoro # G1555799
- UPC # 092201371683
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Union |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Union,2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPBLASTER Bag Filter, 25 Microns (3013-25)
- HOMEWERKS CHR SHWR Stall Faucet (3220-15-CH-B)
- LARSEN SUPPLY CO Chr 4-7/8"Popup Stopper (03-4647L)
- ZORO SELECT 1/2" Malleable Iron 90 Degree Elbow Class 150 (5P436)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- SMITH-COOPER Cross, 3/4", 125, Brz Nl (4385008880)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- SMITH-COOPER Reduce Coupling, 2-1/2"x2", 125, Brz Nl (4385004570)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- LEGEND VALVE 1" T-4200NL FL X FL UNION (313-105NL)
- Smith-Cooper Fittings