Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Threaded Red. Coup., Forged, 3000, 3/4X1/2"
Mfr # 4308001018
Zoro # G6783539
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4308001018
- Zoro # G6783539
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Item | Threaded Red. Coup.,Forged,3000,3/4X1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Threaded Red. Coup.,Forged,3000,3/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Female, 2- 1/2", Press X FIP (9026400PC)
- ZORO SELECT 4" T316L SS Solid End Cap (EG16A-6L4.0)
- EVERFLOW 1/2" Flare x MIP Adapter Pipe Fitting; Brass (F48-12)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- SMITH-COOPER Thrd Tee, Forged, 3000, 2" (4308002466)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- SMITH-COOPER Square Plug, Forged, 3000, 1/4" (4308002352)
- SMITH-COOPER Reducing Tee, Forged, 3000, 3/4X1/2" (4308002004)
- ANCHOR FLUID POWER 1" CODE 61 O-RING GROOVE FLANGE X 1" NPTF THREAD CARBON STEEL KIT (W43-16-16U)
- Smith-Cooper Fittings