Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Union, Forged, 3000, 2"
Mfr # 4308002566
Zoro # G6785103
original price:
$33.89
5% off
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Smith-Cooper
- MFR # 4308002566
- Zoro # G6785103
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Thrd Union,Forged,3000,2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Thrd Union,Forged,3000,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Rain Cap Galv 30G 3" (GV0586)
- DWYER INSTRUMENTS Detector Position Sensor, 5 In Position Sensor (DT1160)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570UL 3/4)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/8" (4308000350)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X1/2" (4308002012)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/8" (4308000004)
- ANCHOR FLUID POWER 1-1/2" CODE 61 SHIPPING PLATE KIT PLATED (SP-24U)
- Smith-Cooper Carbon Steel Pipe Fittings