Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd SQ Plug, 3M, 316/L, 1/2"
Mfr # 4307002156
Zoro # G6794020
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4307002156
- Zoro # G6794020
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Specific Pipe Fitting Shape | Square Head Plug |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd SQ Plug,3M,316/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Flaring Tool, 45 Deg, Single (345)
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (160042ORB)
- SMITH-COOPER Coupling 1-1/4" Ss (4638100260)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X3/4" (4307000250)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Union 1" Thread Ss (4638102650)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- ZORO SELECT 2" FNPT 304 SS Union (400U111N020)
- Smith-Cooper Fittings