Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 4"
Mfr # 4308000822
Zoro # G6783353
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Smith-Cooper
- MFR # 4308000822
- Zoro # G6783353
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Thrd Half Coupling,Forged,3000,4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2 in. x 18 in. Ready Cut Pipe Black (300B1518)
- T&S BRASS Waste Valve Parts kit (B39K)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 1/2X3/8" (4308001010)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2-1/2X1" (4308000674)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/4" (4308000628)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2374 psi (021-060-000)
- Smith-Cooper Fittings