Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 3/4"
Mfr # 4308000808
Zoro # G6783277
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Smith-Cooper
- MFR # 4308000808
- Zoro # G6783277
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Thrd Half Coupling,Forged,3000,3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASSON 3" X 150' Fsk Insulation Tape 16Rls/Ctn Pk (56991 03000150)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- DANCO Bath Shoe Universal Chrome (89204)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1" (4308000652)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/4X1" (4308000640)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/2" (4308002556)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- Smith-Cooper Fittings