Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 2-1/2"
Mfr # 4308000818
Zoro # G6783189
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2-1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4308000818
- Zoro # G6783189
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Thrd Half Coupling,Forged,3000,2-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- SENSUS 15Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (243-RPC-B)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- SMITH-COOPER Square Plug, Forged, 3000, 1/4" (4308002352)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/4" (4308002562)
- ZORO SELECT Steel Bushing 3/4X1/4 In, 150, PK5 (5RLD6)
- Smith-Cooper Fittings