Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Cap, Forged, 3000, 3"
Mfr # 4308000020
Zoro # G6781743
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 3"
Product Information
- Brand Smith-Cooper
- MFR # 4308000020
- Zoro # G6781743
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Thrd Cap,Forged,3000,3" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Thrd Cap,Forged,3000,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF3006)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGA7)
- SMITH-COOPER Square Plug, Forged, 3000, 1/4" (4308002352)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/4X1" (4308000640)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/2" (4308000660)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/2X1/8" (4308000606)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-030-000)
- Smith-Cooper Carbon Steel Pipe Fittings