Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Bushing, 3M, 304/L, 1/4X1/8"
Mfr # 4307000200
Zoro # G6791099
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4307000200
- Zoro # G6791099
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Size | 1/4" x 1/8" |
Details
Specific Fitting Shape | Hex Reducing Bushing |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Hex Reducing Bushing |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Bushing,3M,304/L,1/4X1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1227)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/2" (4307000218)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/4" (4307000238)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- SMITH-COOPER Thrd Cross, 3M, 304/L, 1/4" (4307001004)
- ZORO SELECT 1" FNPT SS Cross (4381037850)
- Smith-Cooper Fittings