Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd 90 ELL, 3M, 304/L, 3"
Mfr # 4307000122
Zoro # G6791281
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4307000122
- Zoro # G6791281
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
Thrd 90 ELL,3M,304/L,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" x 2" 90 Degree Reducing Elbow (4316001704)
- DANCO Faucet Stem 6S-1H/C Streamway (18326B)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- KOHLER Hose Kit (1434800-CP)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2-1/2" (4307000118)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2" (4307000116)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 2" (4307000072)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 2" (4307000172)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/4 x 1/8 (ZUSA-PF-7828)
- Smith-Cooper Fittings