Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd 90 Elbow, Forged, 3000, 1/8"
Mfr # 4308000350
Zoro # G6782078
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1/8"
Product Information
- Brand Smith-Cooper
- MFR # 4308000350
- Zoro # G6782078
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Item | Thrd 90 Elbow,Forged,3000,1/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Thrd 90 Elbow,Forged,3000,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Latex Tubing - 8mm ID x 12mm OD x 2 ft. Long (ZUSA-HT-3942)
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 50 Micron String Wound FIlter (GSGWFWC50S5TX1)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (406-AC3434)
- SMITH-COOPER Thrd 90 Elbow, Forged, 6000, 1-1/2" (4308000410)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X1/2" (4308002012)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 3/4X1/2" (4308001018)
- SMITH-COOPER SW Cap, Forged, 3000, 1" (4308002908)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- Smith-Cooper Carbon Steel Pipe Fittings