Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Insert, 3M, 304/L, 3X1"
Mfr # 4307004580
Zoro # G6794711
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Insert
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 3" x 1"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Insert
Product Information
- Brand Smith-Cooper
- MFR # 4307004580
- Zoro # G6794711
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Tube Size | 3" x 1" |
Pipe Size | 3" x 1" |
Pipe Size (Fittings) | 3" x 1" |
Details
Specific Fitting Shape | Reducer Insert |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Insert |
Specific Pipe Fitting Shape | Reducing Insert |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-79; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Description
SW Insert,3M,304/L,3X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-100XTDAB)
- M D BUILDING PRODUCTS 36 ALU AP334 Threshold (8102)
- RON-VIK Line Strainer, Low Profile, 3/8", FNPT (7221590)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, MNPT x FNPT (9839-073)
- SMITH-COOPER SW Insert, 3M, 304/L, 1X1/2" (4307004528)
- SMITH-COOPER SW Insert, 3M, 304/L, 3/4X1/4" (4307004516)
- SMITH-COOPER SW Insert, 3M, 304/L, 2X1" (4307004562)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/4" (4307000852)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/2" (4321002064)
- THRIFCO PLUMBING 3/4 X 6 Inch Stainless Steel Nipple, Packaged (9020035)
- Smith-Cooper Fittings