Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Solid, 1/4", 125, Brz Nl
Mfr # 4385007630
Zoro # G1556079
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Smith-Cooper
- MFR # 4385007630
- Zoro # G1556079
- UPC # 092201384447
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | Square Plug,Solid,1/4",125,Brz Nl |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Solid,1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- COOL KITCHEN Replacement Dispenser Spigot Valve; Black (CO46706)
- LEGEND VALVE 1" GALVANIZED CAP (352-485C)
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK6)
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- SMITH-COOPER Reducing Tee, 1-1/4"x3/4", 125, Brz Nl (4385005910)
- SMITH-COOPER Hex Bushing, 2"x3/4", 125, Brz Nl (4385003270)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/4", 300 gal. (4318000056)
- SMITH-COOPER Square Plug, Solid, 1/2", 125, Brz Nl (4385007670)
- LEGEND VALVE 2" 45 BRONZE ST ELBOW NO LEAD (310-068NL)
- Smith-Cooper Bronze Pipe Fittings