Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Solid, 1/2", 125, Brz Nl
Mfr # 4385007670
Zoro # G1556042
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Smith-Cooper
- MFR # 4385007670
- Zoro # G1556042
- UPC # 092201385130
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Square Plug,Solid,1/2",125,Brz Nl |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Solid,1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- BRASSCRAFT Tub And Shower, Tub/Shower Stem, Brass and Chrome (SLD1152)
- ZORO SELECT Pipe Adapter, 3 In x 2 In Hub (1WJE7)
- SLOAN 1.28 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.28)
- SMITH-COOPER Street 45 deg, 3/4", 125, Brz Nl (4385007290)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- SMITH-COOPER Hex Bushing, 1"x3/4", 125, Brz Nl (4385003070)
- SMITH-COOPER Hex Bushing, 2-1/2"x2", 125, Brz Nl (4385003420)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- LEGEND VALVE 3/4" CTS PACK-JOINT NUT (313-514)
- Smith-Cooper Bronze Pipe Fittings