Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Square Plug, Forged, 3000, 4"
Mfr # 4308002372
Zoro # G6784747
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Smith-Cooper
- MFR # 4308002372
- Zoro # G6784747
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Square Plug,Forged,3000,4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Forged,3000,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Hex Bushing 4X3 Black (521-900BC)
- DELTA Delta Tub Spout, Pull-Down Diverter, Chrm (RP5836)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-48X60in)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 1/2X3/8" (4308001010)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/8" (4308002450)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1" (4308002040)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-002-000)
- Smith-Cooper Fittings