Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Square Plug, Forged, 3000, 1"
Mfr # 4308002360
Zoro # G6784607
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Smith-Cooper
- MFR # 4308002360
- Zoro # G6784607
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Square Plug,Forged,3000,1" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Forged,3000,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CAC9)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/8" (4308000004)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X3/4" (4308002016)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1" (4308002040)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/2" (4308000660)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- Smith-Cooper Fittings