Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Cored, 3/4", 125, Brz Nl
Mfr # 4385006430
Zoro # G1555379
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Smith-Cooper
- MFR # 4385006430
- Zoro # G1555379
- UPC # 092201371461
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Cored Square Plug |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Cored,3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Flapper, w/O Ring, 3" (43924)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- JOMAR INTERNATIONAL 3/4 in. FIP x FIP Gas Ball Valve with Threaded Connection and Side Tap (102-304)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52008)
- SMITH-COOPER Coupling, 1/2", 125, Brz Nl (4385001270)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- SMITH-COOPER Reducing Tee, 1-1/4"x3/4", 125, Brz Nl (4385005910)
- SMITH-COOPER Hex Bushing, 3"x2-1/2", 125, Brz Nl (4385003530)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- SMITH-COOPER Tee, 3", 125, Brz Nl (4385008210)
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- Smith-Cooper Bronze Pipe Fittings