Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Cored, 1", 125, Brz Nl
Mfr # 4385006450
Zoro # G1555360
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Smith-Cooper
- MFR # 4385006450
- Zoro # G1555360
- UPC # 092201371478
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Square Plug,Cored,1",125,Brz Nl |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Cored,1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (584-360)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1100T)
- BLACK SWAN Water Meter Key 5/8" X 60" (19190)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (408012)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1-1/2" (4385000030)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- SMITH-COOPER Hex Bushing, 1-1/4"x1/2", 125, Brz Nl (4385003090)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- LEGEND VALVE 2" T-5400NL COMP CURB STOP (314-158NL)
- Smith-Cooper Fittings