Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coupling, 150lb, 304 3/4"
Mfr # 4381047810
Zoro # G6790277
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Product Information
- Brand Smith-Cooper
- MFR # 4381047810
- Zoro # G6790277
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Specific Pipe Fitting Shape | Full Coupling |
Description
Socket Weld Full Coupling,150lb,304 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Premier Drain With Overflow (1035350-VF)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA12)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X1/4" (4307000208)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy (4381034460)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5" (4321000650)
- SMITH-COOPER Cap, 1-1/4", 150,316, Thrd Heavy (4381034060)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/8" FNPT (ZUSA-PF-3)
- Smith-Cooper Stainless Steel Pipe Fittings