Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coup., 150lb, 304 2-1/2"
Mfr # 4381047860
Zoro # G6790170
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 2-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Product Information
- Brand Smith-Cooper
- MFR # 4381047860
- Zoro # G6790170
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Tube Size | 2-1/2" |
Pipe Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Specific Pipe Fitting Shape | Full Coupling |
Description
Socket Weld Full Coup.,150lb,304 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- B & K ELBOW 90D GLV 2""X2"" (510-008BG)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 304 3/4" (4381047810)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy (4381034460)
- SMITH-COOPER Socket Weld Red Coupling, 150lb, 316, 2X1" (4381049880)
- LEGEND VALVE 1/4" x CLOSE 304 SS NIPPLE (304-020)
- Smith-Cooper Fittings