Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 90 ELL, 150lb, 316, 3/4"
Mfr # 4381049410
Zoro # G6790782
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Product Information
- Brand Smith-Cooper
- MFR # 4381049410
- Zoro # G6790782
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 90 Degree Elbow |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Connection Type | Socket Weld |
Description
Socket Weld 90 ELL,150lb,316,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (801-003)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- ASAHI Replacement Screen, 4" Size (3186040)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 2-1/2" (4381048860)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 3/4" (4307001158)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/8" (4307000234)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- Smith-Cooper Fittings