Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 90 ELL, 150lb, 304 3"
Mfr # 4381048070
Zoro # G6790362
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 3"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Product Information
- Brand Smith-Cooper
- MFR # 4381048070
- Zoro # G6790362
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 90 Degree Elbow |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
Socket Weld 90 ELL,150lb,304 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- ANVIL 2-1/2" Flanged Cast Iron Flange Union Class 125 (0308301407)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-TA)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 2" (4381048050)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3/4" (4381048010)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- SMITH-COOPER Nipple 1X2" Ss (4632101810)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- Smith-Cooper Fittings